
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/24
Zoro #
G6607484
UPC #
760724268437
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
2
Width
8
Valve Size
0.5
Details
Handle Type
Cross
Valve Body Material
Brass
Finish
Polished Gold (PVD)
Handle Material
Brass
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Weight
3.86
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Drain included
Yes
Description
Bidet Set in Polished Gold (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.