
Bidet Set in Polished Gold (Pvd)
Mfr # 3109/24
Zoro # G6597693
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/24
Zoro #
G6597693
UPC #
760724594376
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.25
Details
Finish
Polished Gold (PVD)
Weight
8.2
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
Valve Body Material
Brass
ADA Compliant
Yes
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Description
Bidet Set in Polished Gold (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.