
Bidet Set in Polished Nickel
Mfr # 2419-15
Zoro # G6604535
product price: $1,604.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Finish
Polished Nickel
Weight
3.44
Handle Length (in)
3.75
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2419-15
Zoro #
G6604535
UPC #
760724190165
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.75
Valve Size
0.5
Details
Finish
Polished Nickel
Weight
3.44
Valve Body Material
Brass
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Drain included
Yes
ADA Compliant
Yes
Handle Material
Brass
Flow Rate (GPM)
2.4
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.