
Bidet Set in Polished Nickel
Mfr # 3109/15
Zoro # G6609243
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Handle Included
Yes
Valve Body Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/15
Zoro #
G6609243
UPC #
760724597452
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
8.2
Finish
Polished Nickel
Handle Included
Yes
Valve Body Material
Brass
Handle Type
Lever
Drain included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Material
Brass
Description
Bidet Set in Polished Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.