
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/04
Zoro #
G6594622
UPC #
760724217893
Country of Origin
United States
Dimensions
Valve Size
0.5
Height
5.38
Handle Length (in)
3.25
Width
9
Details
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Weight
7.65
ADA Compliant
Yes
Handle Material
Brass
Drain included
Yes
Handle Type
Lever
Handle Included
Yes
Finish
Satin Brass (PVD)
Description
Bidet Set in Satin Brass (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.