
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/04
Zoro #
G6599827
UPC #
760724268314
Country of Origin
United States
Dimensions
Width
8
Handle Length (in)
2
Height
5.38
Valve Size
0.5
Details
Drain included
Yes
Handle Material
Brass
Handle Type
Cross
Weight
3.86
Flow Rate (GPM)
2.4
Finish
Satin Brass (PVD)
Valve Body Material
Brass
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Description
Bidet Set in Satin Brass (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.