
Bidet Set in Satin Bronze (Pvd)
Mfr # 1099/10
Zoro # G6606565
product price: $2,395.99
/ea
Free Shipping & Returns
Key Features
Width
9
Weight
7.65
Height
5.38
Valve Size
0.5
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1099/10
Zoro #
G6606565
UPC #
760724223887
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
3
Details
Weight
7.65
Finish
Satin Bronze (PVD)
Drain included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Handle Included
Yes
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.