
Bidet Set in Satin Gold (Pvd)
Mfr # 1009/24S
Zoro # G6594577
product price: $1,900.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
7.65
Width
9
Handle Material
Brass
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009/24S
Zoro #
G6594577
UPC #
760724311652
Country of Origin
United States
Dimensions
Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
2.63
Details
Finish
Satin Gold (PVD)
Weight
7.65
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Type
Cross
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.