
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/24S
Zoro #
G6593938
UPC #
760724218210
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Valve Size
0.5
Height
5.38
Width
9
Details
Handle Material
Brass
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Finish
Satin Gold (PVD)
Drain included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
Weight
7.65
Valve Body Material
Brass
Description
Bidet Set in Satin Gold (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.