
Bidet Set in Satin Gold (Pvd)
Mfr # 2459/24S
Zoro # G6603248
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Weight
3.44
Finish
Satin Gold (PVD)
Height
5.38
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2459/24S
Zoro #
G6603248
UPC #
760724300595
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.75
Valve Size
0.5
Details
Weight
3.44
Finish
Satin Gold (PVD)
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Valve Body Material
Brass
Handle Material
Brass
Drain included
Yes
Handle Type
Lever
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.