
Bidet Set in Satin Gold (Pvd)
Mfr # 3109/24S
Zoro # G6608708
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/24S
Zoro #
G6608708
UPC #
760724594611
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
8.2
Finish
Satin Gold (PVD)
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Handle Material
Brass
Valve Body Material
Brass
ADA Compliant
Yes
Description
Bidet Set in Satin Gold (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.