
Bidet Set in Satin Gold (Pvd)
Mfr # 929-24S
Zoro # G6593588
product price: $2,096.99
/ea
Free Shipping & Returns
Key Features
Weight
7.55
Width
9
Height
5.38
ADA Compliant
Yes
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929-24S
Zoro #
G6593588
UPC #
760724323303
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
2
Details
Weight
7.55
Finish
Satin Gold (PVD)
ADA Compliant
Yes
Handle Type
Cross
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Valve Body Material
Brass
Drain included
Yes
Flow Rate (GPM)
2.4
Handle Included
Yes
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.