
Bidet Set in Satin Nickel (Pvd)
Mfr # 3109/15S
Zoro # G6593274
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Length (in)
3.25
Handle Material
Brass
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/15S
Zoro #
G6593274
UPC #
760724592570
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Finish
Satin Nickel (PVD)
Weight
8.2
Handle Material
Brass
Valve Body Material
Brass
Handle Included
Yes
Handle Type
Lever
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Drain included
Yes
Description
Bidet Set in Satin Nickel (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.