
Bidet Set in Satin Nickel (Pvd)
Mfr # 929-15S
Zoro # G6604736
product price: $1,746.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Width
9
Weight
7.55
Handle Type
Cross
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
929-15S
Zoro #
G6604736
UPC #
760724323297
Country of Origin
United States
Dimensions
Height
5.38
Width
9
Handle Length (in)
2
Valve Size
0.5
Details
Finish
Satin Nickel (PVD)
Weight
7.55
Handle Type
Cross
Handle Included
Yes
ADA Compliant
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.