
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999/15S
Zoro #
G6608446
UPC #
760724027508
Country of Origin
United States
Dimensions
Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
2.75
Details
Finish
Satin Nickel (PVD)
Weight
7.65
Drain included
Yes
ADA Compliant
Yes
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Cross
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.