
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/20
Zoro #
G6596582
UPC #
760724218098
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
3.25
Details
Drain type
Pop-up drain with tailpiece
ADA Compliant
Yes
Handle Included
Yes
Handle Type
Lever
Drain included
Yes
Handle Material
Brass
Flow Rate (GPM)
2.4
Finish
Stainless Steel (PVD)
Weight
7.65
Valve Body Material
Brass
Description
Bidet Set in Stainless Steel (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.