
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2529/20
Zoro #
G6601936
UPC #
760724395003
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3
Details
Weight
8.2
Finish
Stainless Steel (PVD)
Handle Material
Brass
ADA Compliant
Yes
Drain included
Yes
Flow Rate (GPM)
2.4
Handle Included
Yes
Valve Body Material
Brass
Handle Type
Cross
Drain type
Pop-up drain with tailpiece
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.