
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2599/20
Zoro #
G6603528
UPC #
760724544791
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Valve Size
0.5
Height
5.38
Details
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Handle Type
Lever
Valve Body Material
Brass
Handle Included
Yes
ADA Compliant
No
Handle Material
Brass
Finish
Stainless Steel (PVD)
Description
Bidet Set in Stainless Steel (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.