Zoro Homepage

Bidet Set in Stainless Steel (Pvd)

  • Mfr # 3109/20

  • Zoro # G6594568


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
Handle Included
Yes
Handle Material
Brass
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/20
Zoro #
G6594568
UPC #
760724592945
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.25
Valve Size
0.5

Details

Weight
8.2
Finish
Stainless Steel (PVD)
Handle Included
Yes
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Drain included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece

Description

Bidet Set in Stainless Steel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.