
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/VB
Zoro #
G6605752
UPC #
760724268758
Country of Origin
United States
Dimensions
Valve Size
0.5
Handle Length (in)
2
Height
5.38
Width
8
Details
ADA Compliant
Yes
Valve Body Material
Brass
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Cross
Finish
Venetian Bronze
Drain included
Yes
Weight
3.86
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.