
Bidet Set in Venetian Bronze
Mfr # 1779/VB
Zoro # G6593773
product price: $2,054.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Valve Body Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1779/VB
Zoro #
G6593773
UPC #
760724273899
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
4.56
Valve Size
0.5
Details
Finish
Venetian Bronze
Weight
8.2
Valve Body Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Drain included
Yes
Flow Rate (GPM)
2.4
Handle Material
Brass
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.