Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Set in Venetian Bronze

  • Mfr # 2049-VB

  • Zoro # G6595742


product price: $1,925.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.1
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049-VB
Zoro #
G6595742
UPC #
760724279372
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.63
Valve Size
0.5

Details

Finish
Venetian Bronze
Weight
8.1
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
ADA Compliant
Yes
Handle Type
Lever
Handle Included
Yes
Valve Body Material
Brass
Drain included
Yes

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.