
Bidet Set in Venetian Bronze
Mfr # 2419-VB
Zoro # G6600143
product price: $1,925.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
3.44
Finish
Venetian Bronze
Valve Size
0.5
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2419-VB
Zoro #
G6600143
UPC #
760724297925
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.75
Details
Weight
3.44
Finish
Venetian Bronze
Drain included
Yes
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
ADA Compliant
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.