
Bidet Set in Venetian Bronze
Mfr # 2919/VB
Zoro # G6606748
product price: $1,545.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
6.8
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2919/VB
Zoro #
G6606748
UPC #
760724582953
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.26
Details
Finish
Venetian Bronze
Weight
6.8
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Handle Type
Lever
Handle Included
Yes
ADA Compliant
No
Flow Rate (GPM)
2.4
Drain included
Yes
Valve Body Material
Brass
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.