
Bidet Set in Venetian Bronze
Mfr # 3109/VB
Zoro # G6608988
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Material
Brass
Valve Size
0.5
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/VB
Zoro #
G6608988
UPC #
760724593669
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.25
Details
Finish
Venetian Bronze
Weight
8.2
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Handle Type
Lever
Valve Body Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Description
Bidet Set in Venetian Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.