
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1629/08W
Zoro #
G6597553
UPC #
760724824381
Country of Origin
United States
Dimensions
Width
8
Height
5.38
Valve Size
0.5
Handle Length (in)
3
Details
Weight
3.86
Finish
Weathered Copper (Living, non-returnable)
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
ADA Compliant
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.