
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/08W
Zoro #
G6606066
UPC #
760724828655
Country of Origin
United States
Dimensions
Valve Size
0.5
Height
5.38
Handle Length (in)
2
Width
8
Details
Finish
Weathered Copper (Living, non-returnable)
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Included
Yes
ADA Compliant
Yes
Handle Material
Brass
Drain included
Yes
Handle Type
Cross
Valve Body Material
Brass
Weight
3.86
Description
Bidet Set in Weathered Copper (Living)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.