
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3159/08W
Zoro #
G6590212
UPC #
709180032756
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
2.88
Valve Size
0.5
Details
Weight
8.2
Finish
Weathered Copper (Living, non-returnable)
Handle Included
Yes
Handle Material
Brass
ADA Compliant
Yes
Drain included
Yes
Valve Body Material
Brass
Handle Type
Cross
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.