Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray in Polished Nickel

  • Mfr # 2173-15

  • Zoro # G7395772


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Features
Ball and socket design, Rubber nozzles facilitate easy cleaning, Contemporary styling
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Single-Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173-15
Zoro #
G7395772
UPC #
760724193043
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Face Dia.
2-1/2"
Faucet Connection Size
0.5

Details

Item
Body Spray
Features
Ball and socket design, Rubber nozzles facilitate easy cleaning, Contemporary styling
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.75
Weight
1
Faucet Connection
NPSM
Faucet Type
Body Spray

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.