
Body Spray, Matte White, Wall
Mfr # 217-52
Zoro # G7394065
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Features
Traditional Styling, Finished Spray Surface, Ball and Socket Design Having a Range of 60 Degrees
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Single-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217-52
Zoro #
G7394065
UPC #
760724289777
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Face Dia.
1-7/8"
Faucet Connection Size
0.5
Details
Item
Body Spray
Features
Traditional Styling, Finished Spray Surface, Ball and Socket Design Having a Range of 60 Degrees
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Matte White
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
0.5
Faucet Connection
NPSM
Faucet Type
Body Spray
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.