Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray With Volume Control in Satin Gold (Pvd)

  • Mfr # 2171-24S

  • Zoro # G7430368


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Features
Ball and socket design, Traditional styling
Flow Rate
1.8 gpm
ADA Compliant
No
Shower Head Type
Single-Function
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2171-24S
Zoro #
G7430368
UPC #
91388004575
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38
Face Dia.
2-3/8"

Details

Item
Body Spray with Volume Control
Features
Ball and socket design, Traditional styling
Flow Rate
1.8 gpm
ADA Compliant
No
Finish
Satin Gold (PVD)
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
0.15

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.