Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Water Dispenser in Aged Brass

  • Mfr # 107C-034

  • Zoro # G9044525


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Height
9.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107C-034
Zoro #
G9044525
UPC #
760724548256
Country of Origin
United States

Dimensions

Height
9.38
Width
3.88
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Aged Brass
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.1
Dispenser Type
Cold Water
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Dispenser Only
Yes
Faucet Mount
Deck Mounted

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.