
Cold Water Dispenser in Forever Brass (Pvd)
Mfr # 2500-5623-01
Zoro # G8972793
product price:Â $655.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2500-5623-01
Zoro #
G8972793
UPC #
760724448761
Country of Origin
United States
Dimensions
Width
3.56
Height
9.31
Handle Length (in)
3
Details
Number of Holes
1
Finish
Forever Brass (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Drain included
No
Dispenser Type
Cold Water
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Dispenser Only
Yes
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.