
Cold Water Dispenser in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 107C/ORB
- Zoro # G9037297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107C/ORB
Zoro #
G9037297
UPC #
760724222378
Country of Origin
United States
Dimensions
Height
9.38
Width
3.88
Handle Length (in)
2.75
Details
Number of Holes
1
Finish
Oil Rubbed Bronze - Hand Relieved
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.1
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Handle Included
Yes
Dispenser Type
Cold Water
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.