Cold Water Dispenser in Polished Brass Uncoated (Living)

  • Mfr # 107C-03N

  • Zoro # G8929594


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107C-03N
Zoro #
G8929594
UPC #
91388720772
Country of Origin
United States

Dimensions

Width
3.88
Height
9.38
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
3.1
Drain included
No
Dispenser Only
Yes
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Dispenser Type
Cold Water

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.