Cold Water Dispenser in Polished Brass Uncoated (Living)

  • Mfr # 1200-5623-03N

  • Zoro # G9041953


product price:  $761.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Height
10.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-5623-03N
Zoro #
G9041953
UPC #
760724476511
Country of Origin
United States

Dimensions

Height
10.01
Width
5
Handle Length (in)
3

Details

Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.2
Faucet Material
Brass
Dispenser Only
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Dispenser Type
Cold Water
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.