
Cold Water Dispenser in Polished Chrome
Mfr # 1200-5623-26
Zoro # G8968837
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5623-26
Zoro #
G8968837
UPC #
760724468912
Country of Origin
United States
Dimensions
Height
10.01
Width
5
Handle Length (in)
3
Details
Number of Holes
1
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.2
Handle Included
Yes
Dispenser Type
Cold Water
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Faucet Material
Brass
Drain included
No
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.