
Cold Water Dispenser in Satin Nickel (Pvd)
Mfr # 106C-15S
Zoro # G8977806
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106C-15S
Zoro #
G8977806
UPC #
91388294501
Country of Origin
United States
Dimensions
Width
3.94
Height
9.25
Maximum Deck Thickness
2
Installation Hole Diameter
1.25
Handle Length (in)
2.5
Details
Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.55
Dispenser Only
Yes
Faucet Material
Brass
Dispenser Type
Cold Water
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.