Cold Water Dispenser in Satin Nickel (Pvd)

  • Mfr # 1200-5623-15S

  • Zoro # G8963964


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Height
10.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-5623-15S
Zoro #
G8963964
UPC #
760724470052
Country of Origin
United States

Dimensions

Height
10.01
Width
5
Handle Length (in)
3

Details

Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.2
Handle Included
Yes
Faucet Material
Brass
Dispenser Type
Cold Water
Drain included
No
Faucet Mount
Deck Mounted
Dispenser Only
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.