Cold Water Dispenser in Stainless Steel, Pvd

  • Mfr # 2940-5623-20

  • Zoro # G9044193


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2940-5623-20
Zoro #
G9044193
UPC #
760724599227
Country of Origin
United States

Dimensions

Width
2
Height
9.5
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Stainless Steel (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
3.65
Dispenser Only
Yes
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Dispenser Type
Cold Water

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.