Shop NEWPORT BRASS
See all product information
Create Account
Contemporary 42" Grab Bar in Polished Nickel, 45" L, Solid Brass, Polished Nickel
Mfr # 990-3942-15
Zoro # G7416797
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Length
45"
Type
Contemporary
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Width
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
990-3942-15
Zoro #
G7416797
UPC #
709180080382
Country of Origin
United States
Dimensions
Length
45"
Width
45
Height
3
Bar Length
42"
Details
Finish
Polished Nickel
Type
Contemporary
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
42" Grab Bar in Polished Nickel
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements East Linear Product Series, Two Post Design
Weight
5.8
ADA Compliant
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.