This item is Discontinued.

Newport Brass Cross Handle Only, Newport 365 in Polished Nickel 2-222/15

Cross Handle Only, Newport 365 in Polished Nickel (Discontinued)

  • Mfr # 2-222/15
  • Zoro # G6654384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-222/15
Zoro #
G6654384
UPC #
760724425762
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Handle Length (in)
2.5

Details

Finish
Polished Nickel
Number of Handles
1
Handle Type
Cross
ADA Compliant
No
Weight
0.5
Handle Material
Brass
Handle Included
Yes

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.