
Div. Trim Kit in Aged Brass
Mfr # 2-217/034
Zoro # G7414295
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Length
3
Width
3
Height
1
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-217/034
Zoro #
G7414295
UPC #
760724552369
Country of Origin
United States
Dimensions
Length
3
Width
3
Height
1
Details
ADA Compliant
No
Description
Div. Trim Kit in Aged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.