
Div. Trim Kit in Oil Rubbed Bronze
Mfr # 2-217/10B
Zoro # G7406832
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length
3
Height
1
Width
3
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-217/10B
Zoro #
G7406832
UPC #
760724008927
Country of Origin
United States
Dimensions
Length
3
Height
1
Width
3
Details
ADA Compliant
No
Description
Div. Trim Kit in Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.