Div. Trim Kit in Polished Brass Uncoated (Living)

  • Mfr # 2-217/03N

  • Zoro # G7426913


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Length
3
Width
3
ADA Compliant
No
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-217/03N
Zoro #
G7426913
UPC #
760724881230
Country of Origin
United States

Dimensions

Length
3
Width
3
Height
1

Details

ADA Compliant
No

Description

Div. Trim Kit in Polished Brass Uncoated (Living)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.