
Diverter/Flow Control Handle, Cold in Polished Nickel (Discontinued)
- Mfr # 3-220C/15
- Zoro # G6644304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-220C/15
Zoro #
G6644304
UPC #
760724211655
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
6.5
Details
Finish
Polished Nickel
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
1.3
Handle Material
Brass
Handle Included
Yes
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.