
Diverter/Flow Control Handle, Hot in Biscuit (Discontinued)
- Mfr # 3-188H/65
- Zoro # G6646544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-188H/65
Zoro #
G6646544
UPC #
760724271956
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
7.75
Details
Sub-Category
Faucet Handles
Finish
Biscuit
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Weight
0.8
Handle Included
Yes
Handle Material
Brass
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.