Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle, Hot in Polished Nickel

  • Mfr # 3-227LH-15

  • Zoro # G6680013


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
ADA Compliant
No
Height
2.75
Number of Handles
1
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-227LH-15
Zoro #
G6680013
UPC #
760724013884
Country of Origin
United States

Dimensions

Height
2.75
Width
3
Handle Length (in)
2.75

Details

Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
1.05
Handle Material
Brass
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.