Zoro Homepage

Diverter/Flow Control Handle in Aged Brass

  • Mfr # 3-573-034

  • Zoro # G6655285


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
2.5
Number of Handles
1
ADA Compliant
No
Weight
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-573-034
Zoro #
G6655285
UPC #
709180067604
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Handle Length (in)
2.5

Details

Finish
Aged Brass
Handle Type
Lever
Number of Handles
1
ADA Compliant
No
Weight
1.15
Handle Included
Yes
Handle Material
Brass

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.