
Diverter/Flow Control Handle in Antique Copper (Discontinued)
- Mfr # 3-238/08A
- Zoro # G6644094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-238/08A
Zoro #
G6644094
UPC #
91388840715
Country of Origin
United States
Dimensions
Height
3
Width
2.5
Handle Length (in)
3
Details
Sub-Category
Faucet Handles
Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Weight
1
Description
Diverter/Flow Control Handle in Antique Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.